Ge
Load Center, 8 Spaces, 125A, 120/240V AC
Mfr # TLM812FCUD
Zoro # G8511307
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V AC
- Circuit Breaker Type THQL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # TLM812FCUD
- Zoro # G8511307
- UPC # 783164268041
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.36 in |
Width | 12.59 in |
Depth | 3-23/64 in |
Description
Load Center, Number of Spaces 8, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Flush Cover, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 8, Phase 1, Series TLM812, Height 12.36 in, Width 12.59 in, Depth 3 23/64 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 250VAC 30A L15-30R (71530NC)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 208V (HBL5100R9W)
- HAMMOND Steel Electrical Enclosures, 20 in H, 12 in D, 20 in W, NEMA 4, Hinged (EN4SD202012GY)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- GE Load Center, 8 Spaces, 125A, 120/240V AC (TLM812RCU)
- GE Load Center, 40 Spaces, 200A, 120/240V AC (TM4020CCU)
- GE Load Center, 40 Spaces, 200A, 120/240V AC (TLM4020CCU)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- GE Load Center, 18 Spaces, 100A, 120/208V (TM18410R)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (QO612L100F)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures