Ge

Lug Kit, 15-20A, 600VAC

Ge Lug Kit, 15-20A, 600VAC FCALK12
Hover or click to zoom Tap to zoom
  • Item: Lug Kit
  • Amps: 20 A
  • Frame Type: 15A, 20A
  • For Use With: GE Spectra Series SK800 Circuit Breakers
  • Includes: (3) Lugs
  • Voltage: 600V AC
  • Number of Poles: 3
  • Max. Wire Size: 10 AWG
See full product details
$22.14

Subtotal: $22.14

Ge #FCALK12 Specifications

  • Item: Lug Kit
  • Amps: 20 A
  • Frame Type: 15A, 20A
  • For Use With: GE Spectra Series SK800 Circuit Breakers
  • Includes: (3) Lugs
  • Voltage: 600V AC
  • Number of Poles: 3
  • Max. Wire Size: 10 AWG
  • Min. Wire Size: 14 AWG
  • Number of Lugs Included: 3
  • Product Type: Lug Kit
  • Accessory Type: Lug Kit
  • Country of Origin (subject to change): United States

Description

Lug Kit, Amps 20 A, 600V AC, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles 3, Max. Wire Size 10 AWG, Min. Wire Size 14 AWG, Includes (3) Lugs, For Use With GE Spectra Series SK800 Circuit Breakers

Reviews of Ge #FCALK12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.