Ge
Lug Kit, 25-60A, 600VAC
- Mfr # FCALK13
- Zoro # G2077966
$24.49
/ea
Subtotal: $24.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Amps 60 A
- Frame Type 25A, 60A
- For Use With GE Spectra Series SK800 Circuit Breakers
- Includes (3) Lugs
- Number of Poles 3
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GE Shunt Trip Coil 125V-DC Circuit Breaker Parts and Accessory K6275081G29
- GE Lug Kit, 15-20A, 600VAC FCALK12
- GE HUB UNIVERSAL 1-1/2"" TC150P
- GE Load Ctr Cnvt In125A 8S TLM812FCUDP
- GE Handle Tie, 15-125A, 3 Poles TEYXHT3
- GE Bolt-On Mounting Base, 15-100A, 480Y/277V TEY3B
- GE Shunt Device 70-140A Amp 125V-Dc Circuit Breaker Trip Unit 139C4378G4
- GE FILLER PLATE 4PK GE THFILLERP
- GE HUB UNIVERSAL 1-1/4"" TC125P
- SQUARE D Torque Limiting Breakway Bits LV426991
- POTTER-BRUMFIELD 2P 10A Amp 277VAc Miniature Circuit Breaker, W68X2Q11010 W68-X2Q110-10
- Ge Circuit Breaker Accessories