Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Magnetic Motor Starter, NEMA, 120V, 3P, 27A

GE| Zoro #: G0939592| Mfr #: CR306C002

$239.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939592 Mfr #: CR306C002
Depth: 3.94"Height: 7.8"
HP @ 1 Phase - 230V: 3Width: 3.71"
Coil Volts: 120VACHP @ 3 Phase - 240V: 7-1/2
NEMA Size: 1Item: Magnetic Motor Starter
Starter Type: NEMAHP @ 1 Phase - 120V: 2
Enclosure NEMA Rating: No EnclosureIncludes: Overload Relay
Amps AC: 27Action: Nonreversing
Hz: 50/60Number of Poles: 3
Standards: UL (508)HP @ 3 Phase - 208V: 7-1/2
HP @ 3 Phase - 480V: 10HP @ 3 Phase - 575V: 10
Country of Origin (subject to change): United States

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27, Coil Volts 120VAC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Action Nonreversing, Number of Poles 3, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 575V 10, Height 7.8 In., Width 3.71 In., Depth 3.94 In., Standards UL (508), Includes Overload Relay

Restrictions and Compliance

Hazardous material

Reviews