Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Motor Protector, 16A, Rotary Knob

  • Zoro #: G0929546
  • Mfr #: GE-GPS1BHAM
$102.29
  • Description/Special Features: -
  • Height: 3.74 in
  • Amps AC: 11.00 to 16.00A
See full product details
This item ships free.

Ge #GE-GPS1BHAM Specifications

  • Zoro #: G0929546
  • Mfr #: GE-GPS1BHAM
Description/Special Features: - Height: 3.74 in
Amps AC: 11.00 to 16.00A HP @ 1 Phase - 115V: -
Item: Manual Motor Protector HP @ 3 Phase - 240V: 5 hp
HP @ 3 Phase - 200V: - Standards: CSA Certified, UL Listed (508)
HP @ 3 Phase - 480V: 10 hp Max. Voltage: 600V AC
Depth: 3.54 in HP @ 230VDC: -
HP @ 3 Phase - 575V: - HP @ 3 Phase - 460-575V: -
Starter Type: - HP @ 115VDC: -
HP @ 1 Phase - 230V: - Number of Poles: 3
Width: 1.77 in Operator: Rotary Knob
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about Ge Manual Motor Protector. Number Of Poles: 3, Width: 1.77", Amps Ac: 11.00 to 16.00A.

Reviews of Ge #GE-GPS1BHAM