Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Miniature LED Bulb, 1.4W, T2 1/2,120V
  • Zoro #: G0268825
  • Mfr #: 080BA9S120LB
$29.95
  • Bulb Technology: LED
  • Watts: 1.4W
  • Bulb Operating Temp. Range: -30 Degrees to 50 Degrees C
See full product details
Orders over $50 ship free.

Ge #080BA9S120LB Specifications

  • Zoro #: G0268825
  • Mfr #: 080BA9S120LB
Bulb Technology: LED Watts: 1.4W
Bulb Operating Temp. Range: -30 Degrees to 50 Degrees C Bulb Shape: T2-1/2
Voltage: 120VAC Average Bulb Life: 5000 hr.
Indoor/Outdoor Usage: Indoor/Outdoor Bulb Start Type: Instant
Bulb Type: Miniature Bulb Housing: Polycarbonate
Lighting Technology: LED Bulb Power Source: Direct Wired
Bulb Base Type: Miniature Bayonet (BA9s) Max Overall Bulb Length: 1-13/64"
Bulb Manufacturers Warranty Length: 1 yr. Type: Mini & Candle
Light Color: White Item: Miniature LED Bulb
Max. Overall Bulb Length: 1-13/64" Bulb Primary Application: Push Buttons
Wattage Equivalency: 2W INC Dimmable: No
Rated Life: 5000 hr. Overall Length: 1-13/64"
Light Technology: LED Trade Number: 843232
Overall Bulb Shape: T Overall Bulb Base Type: Miniature Bayonet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Miniature LED Bulb, Bulb Shape T2-1/2, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, Push Buttons, 1.4 Watts, Bulb Type Miniature, Average Bulb Life 5000 hr., LED, Light Color White

Reviews of Ge #080BA9S120LB