Molded Case Circuit Breaker, FBN Series, 100A, 3 Pole, 347/600V AC, 65kA at 480V AC

  • Mfr # FBN36TE100R

  • Zoro # G3206217


product price:  $2,673.99
/ea
Free Shipping & Returns

Key Features

Series
FBN
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBN36TE100R
Zoro #
G3206217
UPC #
783164336733
Country of Origin
United States

Dimensions

Frame Size
100A/FB
Width
4.11 in
Depth
3.28 in
Height
6.45 in
Min. Wire Size
4 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
FBN
Amps
100A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
For Use With
GE Panelboards
Standards
UL Listed

Description

Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 150kA at 240V AC, For Use With GE Panelboards, Series FBN, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FB, Circuit Breaker Mounting Style Free Standing, Height 6.45 in, Width 4.11 in, Depth 3.88 in, Min. Wire Size 4 AWG, Max. Wire Size 1/0 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.