Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA Fusible Str, Size 1,120V Coil, 1 Enc

  • Zoro #: G0535717
  • Mfr #: 308CT94R31DALJA

$2,375.99

  • Operator Function: Hand/Off/Auto
  • Item: NEMA Fusible Combination Starter
  • Short Circuit Protection: 30A
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #308CT94R31DALJA Specifications

  • Zoro #: G0535717
  • Mfr #: 308CT94R31DALJA
Operator Function: Hand/Off/Auto Item: NEMA Fusible Combination Starter
Short Circuit Protection: 30A Control Transformer: Yes
Standards: UL/CSA Amps AC: 27
Enclosure NEMA Rating: 1 Fuse Clip Type: Class R
Operator: Selector Switch Control Transformer Voltage: 480VAC Primary, 120VAC Secondary
HP @ 3 Phase - 480V: 10 NEMA Size: 1
Pilot Light: Red: On Coil Volts: 480V/120V
Hz: 50/60 Auxiliary Contact Form: 1NO/1NC
Includes: Transformer with 2 Primary Fuses and 1 Secondary Fuse Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

NEMA Fusible Combination Starter, NEMA Size 1, Amps AC 27, Coil Volts 480V/120V, Fuse Clip Type Class R, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection 30A, Operator Selector Switch, Operator Function Hand/Off/Auto, Pilot Light Red: On, Control Transformer Yes, Control Transformer Voltage 480VAC Primary, 120VAC Secondary, HP @ 3 Phase - 480V 10

Reviews of Ge #308CT94R31DALJA