20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Non-Illum Push Button Operator, 22mm, Red

GE| Zoro #: G0923501| Mfr #: GE-P9XPNRS

$13.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923501 Mfr #: GE-P9XPNRS
Legend: No legendSize: 22mm
Action: Momentary PushBezel Material: Engineered Plastic
Type of Operator: Extended ButtonNEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13
Basic Material: PlasticItem: Push Button operator
Head Material: Polyamide, AcetalColor: Red
Standards: UL, CSA, CEAccessory Group: A
IP Rating: 66Country of Origin (subject to change): Poland

Description

Push Button Operator, 22mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Polyamide, Acetal, Bezel Material Engineered Plastic, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA, CE

Reviews