Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illum Push Button Operator, 22mm, Red

  • Zoro #: G0506423
  • Mfr #: P9CET4RN1

$28.99

  • Action: Maintained Push / Maintained Pull
  • Head Material: Polyamide, Acetal
  • Type of Operator: 40mm Mushroom Head
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #P9CET4RN1 Specifications

  • Zoro #: G0506423
  • Mfr #: P9CET4RN1
Action: Maintained Push / Maintained Pull Head Material: Polyamide, Acetal
Type of Operator: 40mm Mushroom Head Item: Push Button operator
Bezel Material: Polished Chrome Standards: UL, CSA
Legend: No legend Color: Red
Basic Material: Metal Size: 22mm
NEMA Rating: 1, 3, 3R, 3S, 4, 4X, 12, 13 IP Rating: 66
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Push Button Operator, 22mm, Maintained Push / Maintained Pull, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Polyamide, Acetal, Bezel Material Polished Chrome, Color Red, NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13, IP Rating 66, Legend No Legend, Standards UL, CSA

Reviews of Ge #P9CET4RN1