Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Non-Illuminated Push Button, No Lens

  • Zoro #: G6689767
  • Mfr #: 104PBM01A5
$73.62
  • Item: Non-Illuminated Push Button
  • Number of Operators: 1
  • Basic Material: Metal
See full product details
Orders over $75 ship free.

Ge #104PBM01A5 Specifications

  • Zoro #: G6689767
  • Mfr #: 104PBM01A5
Item: Non-Illuminated Push Button Number of Operators: 1
Basic Material: Metal Type of Operator: 35mm Mushroom Head
Material: metal Legend: No legend
Bezel: Chrome Plated Action: Momentary Push
Standards: CSA, cUL, UL Size: 30 mm
Head Material: Metal Contact Form: 1NC
NEMA Rating: 1, 12, 13, 3, 3R, 4, 4X Color: No Cap
Contact Rating: 10A @ 600V AC IP Rating: 10
Terminal Connection: Pressure Plate Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Non-Illuminated Push Button, 30 mm, Momentary Push Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated, Color No Cap, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL, Terminal Connection Pressure Plate, Material Metal

Reviews of Ge #104PBM01A5