HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Paintable Sealant, 10.1 oz., White

GE| Zoro #: G1409414| Mfr #: GE7000 12G

$11.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC: 39g/L
Sealant Color Family: Whites
For Use With: Standard Caulk Gun
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409414 Mfr #: GE7000 12G
VOC: 39g/LSealant Color Family: Whites
For Use With: Standard Caulk GunSize: 10.1 oz.
Sealant Properties: Flexible, PaintableApplication Temp. Range: 40 Degrees to 100 Degrees F
Specific Gravity: 1.4Sealant Container: Cartridge
For Use On: Concrete, Fiberglass, Metal, Plastic, WoodBegins to Harden: 30 min.
Meets: TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25Performance Temp. Range: -30 Degrees to 150 Degrees F
Sealant Base: SiliconeFull Cure: 1 day
Item: SealantAdhesive Grouping: Sealant
Flash Point: Greater than 200 Degrees FColor: White
Country of Origin (subject to change): United States

Description

Sealant, For Use On Concrete, Fiberglass, Metal, Plastic, Wood, Silicone Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range -65 Degrees to 400 Degrees F, Specific Gravity 1.4, Flash Point Greater Than 200 Degrees F, VOC 39g/L, For Use With Standard Caulk Gun, Meets TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews