Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paintable Sealant, 10.1 oz., White

  • Zoro #: G4297142
  • Mfr #: M90026-30

$9.09

  • Adhesive Grouping: Sealant
  • Sealant Properties: Flexible, Paintable, Waterproof
  • Performance Temp. Range: -30 Degrees to 150 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ge #M90026-30 Specifications

  • Zoro #: G4297142
  • Mfr #: M90026-30
Adhesive Grouping: Sealant Sealant Properties: Flexible, Paintable, Waterproof
Performance Temp. Range: -30 Degrees to 150 Degrees F Color: White
Full Cure: 1 day Flash Point: Greater than 200 Degrees F
For Use On: Ceramic, Concrete, Glass, Metal, Plastic, Wood Begins to Harden: 20 min.
Item: Sealant Sealant Base: Silicone
Sealant Color Family: Whites Specific Gravity: 1.48
Substrates: Wood, Metal, Vinyl Siding, Masonry, Brick, Concrete, Drywall/Plastic, Glass, Laminate, Ceramic Tile, and Plastic Sealant Container: Cartridge
Application Temp. Range: 40 Degrees to 120 Degrees F VOC: 40g/L
Size: 10.1 oz. Application: Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Behind Sinks, Around Showers, and for Painting Application
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our sealants are used by home improvement enthusiasts like you, not to mention professional plumbers, architects, construction workers, carpenters and mechanics. Here are some important details for Ge Sealant. Color: White, Size: 10.1 oz., Application: For Window and Door.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ge #M90026-30