Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paintable Sealant, 9 oz., White

  • Zoro #: G4297133
  • Mfr #: M90025-30

$8.60

  • Flash Point: Greater than 200 Degrees F
  • Substrates: Wood, Granite, Glass, Ceramic Tile, Concrete, Stainless Steel, Plastic, Laminate, Aluminum, Porcelain
  • Application Temp. Range: 40 Degrees to 120 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ge #M90025-30 Specifications

  • Zoro #: G4297133
  • Mfr #: M90025-30
Flash Point: Greater than 200 Degrees F Substrates: Wood, Granite, Glass, Ceramic Tile, Concrete, Stainless Steel, Plastic, Laminate, Aluminum, Porcelain
Application Temp. Range: 40 Degrees to 120 Degrees F Begins to Harden: 20 min.
Specific Gravity: 1.48 Size: 10.1 oz.
Sealant Container: Cartridge For Use On: Ceramic, Concrete, Glass, Metal, Plastic, Wood
Full Cure: 1 day Item: Sealant
Sealant Base: Silicone Performance Temp. Range: -30 Degrees to 150 Degrees F
VOC: 40g/L Application: Showers, Tubs, Sinks, Tile, Countertops, Fixtures, Painting
Adhesive Grouping: Sealant Sealant Color Family: Whites
Sealant Properties: Flexible, Paintable, Waterproof Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shop our selection of sealants by the color, harden rate, size, specific gravity or sealant base you're looking for. Here is some additional information about Ge Sealant. Color: White, Size: 9.0 oz., Application: For Kitchen and Bath.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Ge #M90025-30