KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push-On/Push-Off Device, F/Push Button

GE| Zoro #: G0348941| Mfr #: P9ACDPP

$29.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 22mm
Item: Push-On/Push-Off Device
For Use With: C-2000 Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348941 Mfr #: P9ACDPP
Size: 22mmItem: Push-On/Push-Off Device
For Use With: C-2000 SeriesColor: Black
Country of Origin (subject to change): Poland

Description

Push-On/Push-Off Device, 22mm, For Use With C-2000 Series, Color Black

Reviews