Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pushbutton Enclosure, 22mm, 3 Holes, Steel

  • Zoro #: G0527161
  • Mfr #: 080HEG13

$65.05

  • Conduit Size: No Conduit Entrance Holes Provided
  • Mounting Style: Wall Mount
  • Depth: 4.25"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge #080HEG13 Specifications

  • Zoro #: G0527161
  • Mfr #: 080HEG13
Conduit Size: No Conduit Entrance Holes Provided Mounting Style: Wall Mount
Depth: 4.25" NEMA Rating: 12
Width: 3.50" Material: Sheet Steel
Standards: UL/CSA Height: 10.00"
Color: Gray Item: Pushbutton Enclosure
Number of Holes: 3 Number of Columns: 1
Hole Size: 22mm For Use With: C-2000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pushbutton Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Hole Size 22mm, Material Sheet Steel, Height 10.00 In., Width 3.50 In., Depth 4.25 In., Color Gray, For Use With C-2000, Mounting Style Wall Mount, Standards UL/CSA

Reviews of Ge #080HEG13