20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Pushbutton Enclosure, 22mm, 7.67 in H

GE| Zoro #: G0928767| Mfr #: 080SP6

$39.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928767 Mfr #: 080SP6
Width: 3.43"Conduit Size: No Conduit Entrance Holes Provided
Number of Holes: 6NEMA Rating: 1, 3, 3R, 4, 4X, 12, 13
Hole Size: 22mmMounting Style: Wall Mount
Item: Pushbutton EnclosureStandards: UL/CSA
Height: 7.67"Material: Die-cast aluminum
Depth: 3.94"Number of Columns: 1
For Use With: C-2000Color: Gray
Includes: (2) Rows of (3) HolesCountry of Origin (subject to change): Italy

Description

Pushbutton Enclosure, Number of Columns 1, Number of Holes 6, NEMA Rating 1, 3, 3R, 4, 4X, 12, 13, Conduit Size No Conduit Entrance Holes Provided, Hole Size 22mm, Material Die-Cast Aluminum, Height 7.67 In., Width 3.43 In., Depth 3.94 In., Color Gray, Includes (2) Rows of (3) Holes, For Use With C-2000, Mounting Style Wall Mount, Standards UL/CSA

Reviews