Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pushbutton Enclosure, 22mm, Sheet Steel

  • Zoro #: G1283292
  • Mfr #: 080HEG11

$67.14

  • Width: 3.50"
  • Mounting Style: Wall Mount
  • Material: Sheet Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Ge #080HEG11 Specifications

  • Zoro #: G1283292
  • Mfr #: 080HEG11
Width: 3.50" Mounting Style: Wall Mount
Material: Sheet Steel For Use With: C-2000
Conduit Size: No Conduit Entrance Holes Provided Height: 5.50"
Depth: 4.25" Color: Gray
Number of Holes: 1 Item: Pushbutton Enclosure
NEMA Rating: 12 Hole Size: 22mm
Standards: UL/CSA Number of Columns: 1
Country of Origin (subject to change): United States

Description

If you are looking to contain more than one pushbutton operator, we carry larger pushbutton enclosures that fit multiple units. Take a look at the features for Ge Pushbutton Enclosure. Material: Sheet Steel, Color: Gray, Number Of Holes: 1.

Reviews of Ge #080HEG11