Ge
Replacement Trip Coil, 15-1200A
- Zoro #: G5747971
- Mfr #: SACTUATOR
Hover or click to zoom Tap to zoom
$443.18
- Item: Replacement Trip Coil
- Amps: 15 A, 1,200 A
- Frame Type: 1200A, 150A, 250A, 400A, 600A, 800A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $443.18
Ge #SACTUATOR Specifications
- Zoro #: G5747971
- Mfr #: SACTUATOR
- Item: Replacement Trip Coil
- Amps: 15 A, 1,200 A
- Frame Type: 1200A, 150A, 250A, 400A, 600A, 800A
- For Use With: GE Spectra Series Circuit Breakers
- Includes: Captive Mounting Screw
- Number of Poles: 2 and 3
- Accessory Type: Replacement Trip Coil
- Country of Origin (subject to change): United States
Description
Replacement Trip Coil, For Use With GE Spectra Series Circuit Breakers, 15 A, 1,200 A Amps, Number of Poles 2 and 3, Includes Captive Mounting Screw, Frame Type 1200A, 150A, 250A, 400A, 600A, 800A
Reviews of Ge #SACTUATOR
Explore more
- GE Bolt-On Mounting Base, 15-100A, 480Y/277V TEY3B
- GE Handle Tie, 15-125A, 2 Poles TEYXHT2
- GE Lug Kit, 15-20A, 600VAC FCALK12
- GE HUB UNIVERSAL 1-1/4"" TC125P
- GE Lug Kit, 25-60A, 600VAC FCALK13
- GE HUB UNIVERSAL 2"" TC200P
- SQUARE D Cb Handle Padlock Attachment GFI2PA
- SQUARE D Shunt Trip, 0.08A, 120VAC;H, J, L Frame S29386
- SQUARE D Cb Power Distribution Lug Kit (3) PDC6P20
- Ge Circuit Breaker Accessories