BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Silicone II Rubber Sealant, 10.1 oz., White

GE| Zoro #: G0145311| Mfr #: M90015

$7.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Begins to Harden: 30 min.Sealant Container: CartridgeSealant Color Family: Whites
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145311 Mfr #: M90015
Begins to Harden: 30 min.Sealant Container: Cartridge
Sealant Color Family: WhitesColor: White
Sealant Properties: Flexible, PaintableVOC: 33g/L
Full Cure: 1 daySize: 10.1 oz.
For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, WoodApplication Temp. Range: 40 Degrees to 100 Degrees F
For Use With: 10 oz. Caulk GunPerformance Temp. Range: -60 Degrees to 400 Degrees F
Meets: ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543AAdhesive Grouping: Sealant
Item: Rubber SealantSpecific Gravity: 1.03
Flash Point: 230 Degrees FSealant Base: Silicone
Country of Origin (subject to change): United States

Description

Rubber Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.03, Flash Point 230 Degrees F, VOC 33g/L, For Use With 10 oz. Caulk Gun, Meets ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543A

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews