Sealant , 10.1 oz.

GE| Zoro #: G0145336| Mfr #: M90006

$6.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Flash Point: Greater than 200 Degrees F
Application Temp. Range: 40 Degrees to 100 Degrees F
For Use With: 10 oz. Caulk Gun
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0145336 Mfr #: M90006
Flash Point: Greater than 200 Degrees FApplication Temp. Range: 40 Degrees to 100 Degrees F
For Use With: 10 oz. Caulk GunBegins to Harden: 30 min.
Sealant Container: CartridgeVOC: 20g/L
Application: For Kitchen, Bathroom and PlumbingItem: Sealant
Sealant Properties: Flexible, WaterproofFor Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Full Cure: 1 dayColor: clear
Meets: ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543ASealant Base: Silicone
Sealant Color Family: ClearsAdhesive Grouping: Sealant
Performance Temp. Range: 4669Size: 10.1 oz.
Country of Origin (subject to change): United States

Product Description

Acetoxy Sanitary Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range -60 Degrees to 400 Degrees F, Flash Point Greater Than 200 Degrees F, VOC 20g/L, For Use With 10 oz. Caulk Gun, Meets ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543A

Product Reviews