Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Acetoxy Sanitary Sealant , 10.1 oz.

GE| Zoro #: G0145345| Mfr #: M90007

$7.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 10.1 oz.
Application Temp. Range: 40 Degrees to 100 Degrees F
Specific Gravity: 1.05
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145345 Mfr #: M90007
Size: 10.1 oz.Application Temp. Range: 40 Degrees to 100 Degrees F
Specific Gravity: 1.05Application: For Kitchen, Bathroom and Plumbing
Performance Temp. Range: -60 Degrees to 400 Degrees FMeets: ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543A
VOC: 20g/LSealant Base: Silicone
For Use With: 10 oz. Caulk GunItem: Sealant
Color: whiteAdhesive Grouping: Sealant
Sealant Color Family: WhitesSealant Container: Cartridge
For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, WoodFull Cure: 1 day
Flash Point: Greater than 200 Degrees FBegins to Harden: 30 min.
Sealant Properties: Flexible, WaterproofCountry of Origin (subject to change): United States

Description

Acetoxy Sanitary Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range 40 Degrees to 120 Degrees F, Specific Gravity 1.05, Flash Point Greater Than 200 Degrees F, VOC 20g/L, For Use With 10 oz. Caulk Gun

Reviews