Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Sealant, Silicone, 10.1 oz.

GE | Zoro #: G0003771 | Mfr #: SCS1001

$ 5.53 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0003771 Mfr #: SCS1001
Begins to Harden: 30 min. Sealant Color Family: Clears
For Use With: Standard Caulk Gun Adhesive Grouping: Sealant
VOC: 20g/L Performance Temp. Range: -55 Degrees to 350 Degrees F
Full Cure: 2 days Flash Point: Greater than 200 Degrees F
Sealant Container: Cartridge Sealant Base: Silicone
Application: For Bedding and Grouting of Bathroom and Kitchen Tiles, General Purpose Sealing and Glazing Applications, As Seal Around Bathroom Fixtures and Countertops, Air Dryers and Drains Application Temp. Range: 40 Degrees to 120 Degrees F
Size: 10.1 oz. Sealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Color: Clear For Use On: Ceramic, Fiberglass, Glass, Metal, Plastic, Wood
Meets: ASTM C920, U.S. Federal TT-S-001543A, TT-S-00230C, FDA Approved, USDA Approved, NSF/ANSI Standard 51 Approved Item: Sealant
Country of Origin (subject to change): United States

Description

Caulks and sealants are used to fill gaps between two different types of materials, and can be applied with or without a caulk gun. Take a look at the features for Ge Sealant. Color: Clear, Size: 10.1 oz., Application: For Bedding and Grouting of Bathroom and Kitchen Tiles, General Purpose Sealing and Glazing Applications, As Seal Around Bathroom Fixtures and Countertops, Air Dryers and Drains.

Reviews