Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shunt Trip, 6.25A, 12VDC, SE150/SF250

  • Zoro #: G0102485
  • Mfr #: SAST5

$367.72

  • Includes: Captive Mounting Screw
  • DC Voltage Rating: 12VDC
  • Amps: 6.25
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ge #SAST5 Specifications

  • Zoro #: G0102485
  • Mfr #: SAST5
Includes: Captive Mounting Screw DC Voltage Rating: 12VDC
Amps: 6.25 For Use With: GE Spectra Circuit Breakers
Frame Type: SE150, SF250 Item: Shunt Trip
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shunt Trip, 6.25 Amps, DC Voltage Rating 12VDC, SE150, SF250 Frame Type, For Use With GE Spectra Circuit Breakers, Includes Captive Mounting Screw

Reviews of Ge #SAST5