BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Silicone Glazing Sealant, 10.1 oz, Clear

GE| Zoro #: G0003543| Mfr #: SCS2801

$8.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: AAMA, ASTM C920, Type S, Grade NS, Class 50, Use A, G, O, TT-S-001543A, TT-S-00230CColor: ClearBegins to Harden: 30 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0003543 Mfr #: SCS2801
Meets: AAMA, ASTM C920, Type S, Grade NS, Class 50, Use A, G, O, TT-S-001543A, TT-S-00230CColor: Clear
Begins to Harden: 30 min.For Use On: Ceramic, Glass, Metal, Plastic, Wood
Size: 10.1 oz.For Use With: Standard Caulk Gun
Application: For Use As A Bedding Seal In The Construction of Residential and Commercial Doors and WindowsAdhesive Grouping: Sealant
Full Cure: 4 daysItem: Glazing Sealant
Performance Temp. Range: -55 Degrees to 300 Degrees FSealant Base: Silicone
Sealant Container: CartridgeApplication Temp. Range: 40 Degrees to 100 Degrees F
VOC: 33g/LSealant Properties: Flexible, Paintable
Specific Gravity: 1.03Flash Point: 230 Degrees F
Sealant Color Family: ClearsCountry of Origin (subject to change): United States

Description

Glazing Sealant, For Use On Ceramic, Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 4 days, Performance Temp. Range -55 Degrees to 300 Degrees F, Specific Gravity 1.03, Flash Point 230 Degrees F, VOC 33g/L, For Use With Standard Caulk Gun, Meets AAMA, ASTM C920, Type S, Grade NS, Class 50, Use A, G, O, TT-S-001543A, TT-S-00230C

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews