KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone Glazing Sealant, 10.1 oz, White

GE| Zoro #: G0003552| Mfr #: SCS2802

$8.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: 40 Degrees to 100 Degrees F
Sealant Color Family: Whites
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0003552 Mfr #: SCS2802
Application Temp. Range: 40 Degrees to 100 Degrees FSealant Color Family: Whites
Color: WhiteFor Use With: Standard Caulk Gun
Full Cure: 4 daysSpecific Gravity: 1.03
Performance Temp. Range: -55 Degrees to 300 Degrees FAdhesive Grouping: Sealant
Meets: AAMA, ASTM C920, Type S, Grade NS, Class 50, Use A, G, O, TT-S-001543A, TT-S-00230CSealant Base: Silicone
Item: Glazing SealantSealant Container: Cartridge
Begins to Harden: 30 min.Application: For Use As A Bedding Seal In The Construction of Residential and Commercial Doors and Windows
Flash Point: 230 Degrees FVOC: 33g/L
Size: 10.1 oz.For Use On: Ceramic, Glass, Metal, Plastic, Wood
Sealant Properties: PaintableCountry of Origin (subject to change): United States

Description

Glazing Sealant, For Use On Ceramic, Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 4 days, Performance Temp. Range -55 Degrees to 300 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.03, Flash Point 230 Degrees F, VOC 33g/L, For Use With Standard Caulk Gun, Meets AAMA, ASTM C920, Type S, Grade NS, Class 50, Use A, G, O, TT-S-001543A, TT-S-00230C

Reviews