KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicone II Gasket Sealant, 2.8 oz, Black

GE| Zoro #: G1400777| Mfr #: GE283 3TG

$4.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Substrates: Glass, Metal, Plastic, Fiberglass, Granite, Concrete and Wood
Type: Silicone
Item: Silicone II Gasket Sealant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400777 Mfr #: GE283 3TG
Substrates: Glass, Metal, Plastic, Fiberglass, Granite, Concrete and WoodType: Silicone
Item: Silicone II Gasket SealantSize: 2.8 oz.
Characteristics: Low Odor, Mildew-Resistant Sealant Remains Permanently FlexibleColor: Black
Flash Point: Greater than 200 Degrees FBegins to Harden: 30 min.
Specific Gravity: 1.01Country of Origin (subject to change): United States

Description

Silicone II Gasket Sealant, Silicone, 2.8 oz., Black, Specific Gravity 1.01, Flash Point Greater Than 200 Degrees F, Begins to Harden 30 min., Substrates Glass, Metal, Plastic, Fiberglass, Granite, Concrete and Wood, Low Odor, Mildew-Resistant Sealant Remains Permanently Flexible

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews