Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. White Silicone Contractors Sealant Cartridge

GE | Zoro #: G0003787 | Mfr #: SCS1002

$6.54 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Begins to Harden: 30 min.
  • Full Cure: 24 to 48 hr.
  • For Use On: Glass, Ceramic Tiles, Porcelain, Painted Surface, Plastics, Galvanized Metal, Cultured Marble, Fiberglass
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge #SCS1002 Specifications

Zoro #: G0003787 Manufacturer #: SCS1002
Begins to Harden: 30 min. Full Cure: 24 to 48 hr.
For Use On: Glass, Ceramic Tiles, Porcelain, Painted Surface, Plastics, Galvanized Metal, Cultured Marble, Fiberglass VOC: 20g/L
Flash Point: Greater than 200 Degrees F Adhesive Grouping: Sealant
Performance Temp. Range: -55 Degrees to 350 Degrees F Color: White
Sealant Properties: Thermal Stability, Gunnability, Fast Curing, Durable Adhesion Application Temp. Range: 40 Degrees to 120 Degrees F
Size: 10.1 oz. Series: Contractors SCS1000
For Use With: Caulking Gun, Air Operated Gun Sealant Color Family: Whites
Application: Sealing and Glazing, Bedding and Grouting Tile, Sealing Countertops, Fixtures, Drains and More Item: Contractors Sealant
Meets: ASTM C920, U.S. Federal TT-S-001543A, TT-S-00230C, FDA Approved, USDA Approved, NSF/ANSI Standard 51 Approved Sealant Container: Cartridge
Sealant Base: Silicone Country of Origin (subject to change): United States

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Here is some additional information about Ge Sealant. Color: White, Size: 10.1 oz., Application: For Bedding and Grouting of Bathroom and Kitchen Tiles, General Purpose Sealing and Glazing Applications, As Seal Around Bathroom Fixtures and Countertops, Air Dryers and Drains.

Reviews of Ge #SCS1002