Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Silicone II Silicone Sealant, 2.8 oz, Clear

GE | Zoro #: G0003674 | Mfr #: GE 284 3TG

$ 2.98 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application Temp. Range: 40 Degrees to 100 Degrees F
  • Size: 2.8 oz.
  • Flash Point: Greater Than 169.39 Degrees F
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0003674 Mfr #: GE 284 3TG
Application Temp. Range: 40 Degrees to 100 Degrees F Size: 2.8 oz.
Flash Point: Greater Than 169.39 Degrees F Sealant Color Family: Clears
Item: Kitchen and Bath Sealant Sealant Properties: Flexible, Paintable, Waterproof
Sealant Base: Silicone Sealant Container: Tube
Meets: TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25 Performance Temp. Range: -60 Degrees to 400 Degrees F
Application: For Showers, Tubs, Sinks, Tile, Countertops and Fixtures Begins to Harden: 30 min.
Full Cure: 1 day Specific Gravity: 1.05
VOC: 27g/L For Use With: Squeeze Tube
Adhesive Grouping: Sealant Color: Clear
For Use On: Ceramic, Glass, Metal, Plastic, Wood Country of Origin (subject to change): United States

Description

There is a wide variety of caulks designed for use with different materials: silicone caulk, concrete caulk, exterior caulk, roof sealant, window sealant and more. Take a look at the features for Ge Kitchen and Bath Sealant. Color: Clear, Size: 2.8 oz., Application: For Showers, Tubs, Sinks, Tile, Countertops and Fixtures.

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov

Reviews