Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Silicone II Silicone Sealant, 2.8 oz, White

GE | Zoro #: G0003683 | Mfr #: GE281

$ 2.98 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application Temp. Range: 40 Degrees to 100 Degrees F
  • Size: 2.8 oz.
  • Flash Point: Greater than 200 Degrees F
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0003683 Mfr #: GE281
Application Temp. Range: 40 Degrees to 100 Degrees F Size: 2.8 oz.
Flash Point: Greater than 200 Degrees F Sealant Color Family: Whites
Item: Kitchen and Bath Sealant Sealant Properties: Indoor, Outdoor, Paintable
Sealant Base: Silicone Sealant Container: Tube
Meets: TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25 Performance Temp. Range: -60 Degrees to 400 Degrees F
VOC: 27g/L Begins to Harden: 30 min.
Full Cure: 1 day Specific Gravity: 1.03
For Use With: Squeeze Tube Adhesive Grouping: Sealant
Color: White For Use On: Concrete, Fiberglass, Metal, Plastic, Wood
Country of Origin (subject to change): United States

Description

Our caulks and sealants come in a wide variety of bases, including acrylic, polyurethane, water and hybrids. Here is some additional information about Ge Kitchen and Bath Sealant. Color: White, Size: 2.8 oz..

Reviews