KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Supreme Sealant , 10.1 oz.

GE| Zoro #: G0145354| Mfr #: M90010

$6.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sealant
Begins to Harden: 30 min.
VOC: 20g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145354 Mfr #: M90010
Item: SealantBegins to Harden: 30 min.
VOC: 20g/LSize: 10.1 oz.
Full Cure: 1 daySealant Container: Cartridge
For Use On: Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, WoodApplication Temp. Range: 40 Degrees to 100 Degrees F
For Use With: 10 oz. Caulk GunApplication: For Kitchen, Bathroom and Plumbing
Adhesive Grouping: SealantSealant Properties: Flexible, Mold/Mildew Resistant, Paintable, Waterproof
Sealant Color Family: TansFlash Point: Greater than 200 Degrees F
Performance Temp. Range: -15 Degrees to 158 Degrees FSealant Base: Silicone
Color: AlmondMeets: ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543A
Country of Origin (subject to change): United States

Description

Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Almond, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 30 min., Full Cure 1 day, Performance Temp. Range -15 Degrees to 158 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Flash Point Greater Than 200 Degrees F, VOC 20g/L, For Use With 10 oz. Caulk Gun, Meets ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543A

Reviews