Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Surge Protector Outlet Strip, 8 ft L Cord

  • Zoro #: G8038768
  • Mfr #: 34133
$24.99
  • Item: Surge Protector Outlet Strip
  • GFCI Protected: No
  • Rated Joules: 1,080
See full product details
Orders over $75 ship free.

Ge #34133 Specifications

  • Zoro #: G8038768
  • Mfr #: 34133
Item: Surge Protector Outlet Strip GFCI Protected: No
Rated Joules: 1,080 Hz: 60
Power Indicator: No NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-15P
Max. Surge Current: 45 kA Medical Grade: No
Mounting Style: Keyhole Coax Surge Protection: No
Color - Ext. Cords and Outlet Strips: Black Standards: UL listed
Width: 2 in Length: 11 1/2 in
NEMA Receptacle Configuration: 5-15R Depth: 1-3/8"
Plug Configuration - Ext. Cords and Power Strips: Right Angle, No Swivel Cord Length - Ext. Cords and Outlet Strips: 8 ft.
Voltage: 120V AC NEC Cord Designation: SJT
Outlet Center Distance: 28.5mm Includes: Instruction Manual with Warranty Information
Number of Transformer Outlets: 0 For Use With: AC Powered Distribution
Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3 Number of Total Outlets - Ext. Cords and Outlet Strips: 7
Circuit Breaker: No Telephone/Fax Surge Protection: No
Max. Amps - Ext. Cords and Outlet Strips: 15.0 Color: Black
Height: 1 3/8 in Housing Material: Plastic
Medical Facility Use: Not Allowed Max. Amps: 15.0 A
Communication Port: None Cord Length: 8 ft
USB Charging Port: 0 Plug Style: Right Angle
Plug Configuration: NEMA 5-15P Receptacle Configuration: NEMA 5-15R
Application: Home and Office Trade Designation: SJT
Total Number of Outlets: 7 Wire Size: 14 AWG
Number of Conductors: 3 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surge Protector Outlet Strip, Total Number of Outlets 7, Color Black, Cord Length 8 ft, Communication Port None, Rated Joules 1,080, Application Home and Office, Housing Material Plastic, Max. Amps 15.0 A, Power Indicator No, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 120V AC, Length

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ge #34133