Ge
Power Outlet, 10-50R, 120V/240V, 50A
Mfr # U050
Zoro # G2321426
$159.76
27% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50 A
- Voltage 120/240V AC
- Receptacle Type 10-50R
- Protection None
- Height 7 1/8 in
Explore More Products
- GE Power Outlet, 5-20R2, 5x7,120V, 20A U010
- GE Power Outlet, 5-20R2GFCI, 6x14,120/240V U011C010
- GE Power Outlet, 5-20R2GFCI, 5x7,120V, 20A U012010
- GE Power Inlet, 120V/240V, 30A L14-30 Recep U030N
- GE Power Outlet, R32U, 5x7,120V, 30A U013
- GE Power Outlet, R32U, 6x9,120V, 30A U013C
- ZORO SELECT Power Inlet, 20A, 125VAC, Receptacle GFCI 2097TRW
- PLUGMOLD OUTLET STRIP-8 48"" PM48C
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX T68
- ZORO SELECT Power Inlet, 15A, 125VAC, Receptacle GFCI 1597TRW
- WIREMOLD Box Otltswt Deep Nm Wht NMW3
- Ge Enclosed Power Outlets