Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Silicone I Window and Door Sealant, 10.1 oz., White

GE | Zoro #: G0003464 | Mfr #: GE112A

$ 4.53 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application Temp. Range: 40 Degrees to 100 Degrees F
  • Size: 10.1 oz.
  • Flash Point: Greater than 200 Degrees F
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0003464 Mfr #: GE112A
Application Temp. Range: 40 Degrees to 100 Degrees F Size: 10.1 oz.
Flash Point: Greater than 200 Degrees F Sealant Color Family: Whites
Item: Window and Door Sealant Sealant Properties: Non-Flammable, Waterproof
Sealant Base: Silicone Sealant Container: Cartridge
Meets: TT-S-001543A (COM-NBS), TT-S-00230 (COM-NBS), ASTM C920 TYPE S, NS, CLASS 25 USE NT, G A&O TEST REQUIREMENTS, FDA Approved Performance Temp. Range: -60 Degrees to 400 Degrees F
Application: For Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Around Wires/Pipes and Other Attic/Basement Applications Begins to Harden: 30 min.
Full Cure: 1 day Specific Gravity: 1.04
VOC: 36g/L For Use With: Standard Caulk Gun
Adhesive Grouping: Sealant Color: White
For Use On: Ceramic, Glass, Metal, Wood Country of Origin (subject to change): United States

Description

Our caulks and sealants come in a wide variety of bases, including acrylic, polyurethane, water and hybrids. Take a look at the features for Ge Window and Door Sealant. Color: White, Size: 10.1 oz., Application: For Windows, Doors, Siding, Trim, Molding, Baseboards, Vents, Around Wires/Pipes and Other Attic/Basement Applications.

Reviews