Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" 12 Point Reversible Ratcheting Combination Wrench

  • Zoro #: G0426618
  • Mfr #: 9540N
$36.61
  • Item: Combination Ratcheting Wrench,1 in.
  • Size: 1"
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #9540N Specifications

  • Zoro #: G0426618
  • Mfr #: 9540N
Item: Combination Ratcheting Wrench,1 in. Size: 1"
SAE or Metric: SAE Number of Points: 12
Overall Length: 14" Finish: Full Polish Chrome
Wrench Style: Reversible Combination, Open End Material: Alloy steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,1 in.

Reviews of Gearwrench #9540N