Shop Alternate Products
This Product is Discontinued
Gearwrench
1-1/4" 12 Point Ratcheting Combination Wrench (Discontinued)
Mfr # 9038D
Zoro # G1948252
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 16.764"
- SAE or Metric SAE
- Size 1-1/4"