Gearwrench
1" Drive, 1-11/16" SAE Socket, 12 Points
- Mfr # 83408
- Zoro # G8307883
$32.39
/ea
Subtotal: $32.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2.95"
- Material Alloy steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GEARWRENCH 1" Drive, 1-5/8" SAE Socket, 12 Points 83407
- GEARWRENCH 1/4" Drive, 1/2" SAE Socket, 12 Points 80228
- GEARWRENCH 1/4" Drive, 9mm Metric Socket, 6 Points 80144
- GEARWRENCH 3/8" Drive, 11/16" SAE Socket, 6 Points 80357
- GEARWRENCH 1/4" Drive, 5/32" SAE Socket, 12 Points 80290
- GEARWRENCH 1/4" Drive, 14mm Metric Socket, 6 Points 80136
- GEARWRENCH 1/4" Drive Vortexâ„¢ Socket - 9mm EHT522090GR
- GEARWRENCH 3/8" Drive, 13/16" SAE Socket, 12 Points 80505
- GEARWRENCH Vortexâ„¢ Hex Bit Socket - 5/64" EHT89015
- WIHA 8.0 X 50Mm With Permanent "dustrial Mag 70445
- GREY PNEUMATIC SKT 1/4" DR X 9/32" SURF STNDRD IM GP909RS
- Gearwrench Sockets & Ratchets