Gearwrench
1" Drive, 1-3/4" SAE Socket
- Zoro #: G8306370
- Mfr #: 22-968G
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1"
- SAE or Metric: SAE
- Material: Alloy steel
- Size: 1-3/4"
- Finish: Full Polished Chrome
- Item: Socket Retaining Ring
$3.69
Must order in multiples of 3
Ships from United States
Subtotal: $11.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #22-968G Specifications
- Zoro #: G8306370
- Mfr #: 22-968G
- UPC #: 099575229688
- Drive Size: 1"
- SAE or Metric: SAE
- Material: Alloy steel
- Size: 1-3/4"
- Finish: Full Polished Chrome
- Item: Socket Retaining Ring
- Country of Origin (subject to change): United States
Description
Impact Retaining Ring,1 In. Drive,1-3/4 In.
Reviews of Gearwrench #22-968G
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 1/2" Drive, 1-1/16" SAE Socket, 6 Points 80675
- GEARWRENCH 3/8" Drive, 13/16" SAE Socket 3930D
- GEARWRENCH 1/2" Drive, 19mm Metric Socket, 6 Points 80631
- GEARWRENCH 1/2" Drive, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm 6 Points 80704
- GEARWRENCH 3/8" Drive, 17mm Metric Socket, 6 Points 80385
- GEARWRENCH 3/8" Drive, 11/16" SAE Socket, 6 Points 132220GR
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80786
- KO-KEN TOOLS Socket 11mm 6 Point 55mm Z-series 3/8 Sq. Drive 3300MZ-11
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Deep Socket 1-2387
- EGA MASTER T-SOCKET WRENCH 17 MM NON SPARKING Cu-Be. 71373
- Gearwrench Sockets