Gearwrench
1" Drive, 2-1/4" SAE Socket, 12 Points
- Zoro #: G8308102
- Mfr #: 83415
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3.15"
- Material: Alloy steel
- Finish: Full Polished Chrome
- Item: Socket
$66.29
Subtotal: $66.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #83415 Specifications
- Zoro #: G8308102
- Mfr #: 83415
- UPC #: 099575834158
- Drive Size: 1"
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3.15"
- Material: Alloy steel
- Size: 2-1/4"
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
Socket,1 In. Drive,12 Point,2-1/4 In.
Reviews of Gearwrench #83415
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 1" Drive, 2-3/16" SAE Socket, 12 Points 83414
- GEARWRENCH 1" Drive, 2-1/8" SAE Socket, 12 Points 83413
- GEARWRENCH 38 DR BOLT BITER EXTRACT SOC 11MM 716 KDT84761
- GEARWRENCH 1/2" Drive, 11mm Metric Socket, 12 Points 80746
- GEARWRENCH 1/4" Drive, 7mm Metric Socket, 6 Points 80129
- GEARWRENCH 1/4" Drive, 15mm Metric Socket, 12 Points 80242
- GEARWRENCH 1/2" Drive, 18mm Metric Socket, 12 Points 80789
- GEARWRENCH Vortex Socket, Standard Length, Series PassThru, Imperial, 12 Drive, 1516 Socket, 165 Overal 142300GR
- GEARWRENCH SKT DP 12DR 6PT 21MM 80647
- GREY PNEUMATIC 1/4" Drive x 9/16" Deep Duo Socket - 12 Point 89118D
- CRAFTSMAN Sockets, 1/4" Drive 4.5mm 6 Point Deep S CMMT99101
- Gearwrench Sockets