Gearwrench
1" Drive 6 Point Deep Impact SAE Socket 1-1/16"
- Zoro #: G8306459
- Mfr #: 84251
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.78
Gearwrench #84251 Specifications
- Zoro #: G8306459
- Mfr #: 84251
- Drive Size: 1"
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 4.252"
- Material: Chrome Molybdenum Alloy Steel
- Size: 1-1/16"
- Finish: Manganese Phosphate
- Item: Impact Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Impact Socket,1 In. Drive,6 pt. Deep,1-1/16 In.