Gearwrench
1" Drive Impact Socket 6 Manganese Phosphate
Mfr # 84264
Zoro # G8306650
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.252"
- Material Chrome Molybdenum Alloy Steel
Explore More Products
- GEARWRENCH 3/8" Drive Deep Impact Socket, SAE, 7 pcs 84923N
- GEARWRENCH 1" Drive Impact Socket 6 Manganese Phosphate 84238
- GEARWRENCH 1/2 in Drive Deep Extraction Sockets 7/8 in, 6 Deep, Black Oxide 86077
- GEARWRENCH 1/2 in Drive Deep Extraction Sockets 7/8 in, 6 Deep, Black Oxide 86076
- GEARWRENCH 3/4" Drive Impact Socket 6 Manganese Phosphate 84808
- GEARWRENCH 1/2" Drive Impact Socket 6 Manganese Phosphate 84535N
- GEARWRENCH 1/2" Drive 6 Point 1-1/4" Standard Impact Socket 84514N
- GEARWRENCH Skt Imp 3/4dr 30mm 84841
- GEARWRENCH 1/4" Drive Impact Socket 6 Manganese Phosphate 84105D
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket 6 black oxide KTI-33118
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S CMMT13004
- Gearwrench Sockets & Ratchets