Gearwrench
1" Drive 6 Point Standard Impact Metric Socket 28mm
- Zoro #: G8307098
- Mfr #: 84284
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 2.362"
- Material: Chrome Molybdenum Alloy Steel
- Finish: Manganese Phosphate
- Package Quantity: 1
$27.05
Subtotal: $27.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEARWRENCH 1" Drive 6 Point Standard Impact Metric Socket 19mm 84280
- GEARWRENCH 1" Drive 6 Point Standard Impact Metric Socket 32mm 84286
- GEARWRENCH 1" Drive 6 Point Standard Impact Metric Socket 22mm 84281
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 33mm 84991
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 24mm 84835
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 15/16" 84803
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 43mm 84996
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm 84340N
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 1" 84204
- AMPCO SAFETY TOOLS Socket Impact 1D 2, I1D2 I-1D2
- KT PRO 1/2" Drive Impact Socket 11/16" 12PT D1420S22
- Gearwrench Impact Sockets