Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 Pc. 12 Point Ratcheting Combination SAE/Metric Wrench Set

  • Zoro #: G0426791
  • Mfr #: 9418
$119.21 4% off
$113.25
  • Number of Points: 12
  • SAE or Metric: SAE, Metric
  • Item: Combination Ratcheting Wrench,10pc
See full product details
This item ships free.

Gearwrench #9418 Specifications

  • Zoro #: G0426791
  • Mfr #: 9418
Number of Points: 12 SAE or Metric: SAE, Metric
Item: Combination Ratcheting Wrench,10pc Includes: (10) Ratcheting Combination Wrenches: 8mm, 10mm, 12mm, 13mm, 14mm, 5/16", 3/8", 7/16", 1/2", 9/16"
Finish: Full Polish Chrome Wrench Style: Combination, Open End
Size: 8mm, 10mm, 12mm, 13mm, 14mm, 5/16", 3/8", 7/16", 1/2", 9/16" Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,10pc

Reviews of Gearwrench #9418