Gearwrench
10 x 24 NC Hex Die
- Zoro #: G0436375
- Mfr #: 388738N
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- For Tool Type: Hand Tools
- Finish - Machining: Bright (Uncoated)
- Die Type: Solid
- Overall Length: 1 in
$3.81
Must order in multiples of 2
Subtotal: $7.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #388738N Specifications
- Zoro #: G0436375
- Mfr #: 388738N
- UPC #: 099575087387
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- For Tool Type: Hand Tools
- Finish - Machining: Bright (Uncoated)
- Die Type: Solid
- Overall Length: 1 in
- Features: Clear Laser Etched Size Markings for Easy Identification, Cuts Eternal Thread on Round Materials Such as Rods or Bolts, Solid Hex Dies are Made for Cleaning up Damaged Threads
- Material - Machining: High Speed Steel
- Country of Origin (subject to change): China
Description
Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex
Reviews of Gearwrench #388738N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 6mm x 1.00 NC Hex Die 388757N
- GEARWRENCH 5/16 x 24 NF Hex Die 388744N
- GEARWRENCH 1/4 x 20 NC Hex Die 388741N
- GEARWRENCH 7mm x 1.00 NC Hex Die 388758N
- GEARWRENCH 1/4" 18NPT Pipe Hex Die 82869
- GEARWRENCH 9/16 18NF Sngl Hex Die 82864
- NORTH AMERICAN TOOL 13176 Die 13176
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 6.0x1.00mm 97608
- DRILL AMERICA 3-1/2"-12 Carbon Steel Hex Die DWTSH3-1/2-12
- DRILL AMERICA 2"-4-1/2 Carbon Steel Hex Die DWTSH2-4-1/2
- DRILL AMERICA m10x1.25 Carbon Steel Hex Die DWTMHX10X1.25
- Gearwrench Dies