Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10mm 12 Point Reversible Ratcheting Combination Wrench

  • Zoro #: G0426776
  • Mfr #: 9610N
$17.86
  • Number of Points: 12
  • SAE or Metric: Metric
  • Wrench Style: Reversible Combination, Open End
See full product details
Orders over $75 ship free.

Gearwrench #9610N Specifications

  • Zoro #: G0426776
  • Mfr #: 9610N
Number of Points: 12 SAE or Metric: Metric
Wrench Style: Reversible Combination, Open End Overall Length: 6 1/4 in
Size: 10mm Item: Combination Ratcheting Wrench,10mm
Finish: Chrome Material: Alloy Steel
Min. Arc Swing: 5 Degrees Standards: ASME B107.100-2010 (B107.66), ANSI
Reversing: Yes Head Size: 10 mm
Head Thickness: 28/125 in, 303/1000 in Handle Type: One Piece
Measurement Type: Metric Nonsparking: No
Handle Color: Silver Ratcheting: Yes
Insulated: No Corrosion Resistant: Yes
Head Offset Angle: 15 Degrees Tether Style: Tether Capable
Anti-Slip Design: Yes Box End Type: 12-Point Box End
Opening Type: Rounded Weight: 0.14 lb
Head Type: Standard Opening Angle (Deg.): 15 Degrees
Non-Magnetic: No Wrench Length Style: Standard
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,10mm, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 28/125 in, 303/1000 in, Metric, Rounded

Reviews of Gearwrench #9610N