Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10mm 12 Point XL Locking Flex Head Ratcheting Combination Wrench

  • Zoro #: G0441388
  • Mfr #: 85610
$19.12
  • Finish: Full Polish Chrome
  • Number of Points: 12
  • Size: 10mm
See full product details
Orders over $75 ship free.

Gearwrench #85610 Specifications

  • Zoro #: G0441388
  • Mfr #: 85610
Finish: Full Polish Chrome Number of Points: 12
Size: 10mm Item: Ratcheting Comb Wrench,10mm,XL
SAE or Metric: Metric Material: Alloy steel
Wrench Style: XL Combination, Locking Flex Head, Open End Overall Length: 6.73"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Comb Wrench,10mm,XL

Reviews of Gearwrench #85610