Gearwrench
10mm x 1.25 NF Hex Die
- Zoro #: G0436390
- Mfr #: 388762N
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Hand Tools
- Overall Length: 1 in
- Material - Machining: High Speed Steel
$3.81
Must order in multiples of 2
Ships from United States
Subtotal: $7.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #388762N Specifications
- Zoro #: G0436390
- Mfr #: 388762N
- UPC #: 099575087622
- Item: Hex Threading Die
- Die Shape: Hex
- Die Material: High Speed Steel
- Thread Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Hand Tools
- Overall Length: 1 in
- Material - Machining: High Speed Steel
- Features: Cuts External Thread on round materials such as rods or bolts
- Hex Size: 10.00 mm
- Die Type: Solid
- Country of Origin (subject to change): China
Description
Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex, Hex Size 10.00 mm
Reviews of Gearwrench #388762N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 1/4 x 20 NC Hex Die 388741N
- GEARWRENCH 9/16 x 12 NC Hex Die 82863N
- GEARWRENCH 3mm x 0.60 NC Hex Die 388752N
- GEARWRENCH 16mm x 1.50 NF Hex Die 82872N
- GEARWRENCH 1/4 - 18 NPT Hex Die 82869N
- GEARWRENCH 5/8 x 11 NC Hex Die 82865N
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x2.00mm 95623
- NORTH AMERICAN TOOL 13606 Die 13606
- CENTURY DRILL & TOOL Die Metric Hexagon 1" Across Flats 4.0X0.70 95604
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf 98218
- DRILL AMERICA m18x2.5 Carbon Steel Hex Die DWTMHX18X2.5
- Gearwrench Hex Dies