- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Ratcheting Wrenches & Sets
- /
- Ratcheting Wrench Sets
- /
- 11 Pc. 120XP™ UNV Spline XL Flex Head Ratcheting Comb SAE Wrench Set
Gearwrench
11 Pc. 120XP™ UNV Spline XL Flex Head Ratcheting Comb SAE Wrench Set
- Zoro #: G0441878
- Mfr #: 86247
Tap to zoom
Hover or click to zoom
$232.99
- SAE or Metric: SAE
- Wrench Style: Universal Spline, XL Combination
- Finish: Full Polish Chrome
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $232.99
Gearwrench #86247 Specifications
- Zoro #: G0441878
- Mfr #: 86247
- SAE or Metric: SAE
- Wrench Style: Universal Spline, XL Combination
- Finish: Full Polish Chrome
- Number of Pieces: 11
- Includes: (11) 120XP Universal Spline XL Flex Head Ratcheting Combination Wrenches: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; V-Rack
- Ratcheting: Yes
- Flexible Head: Yes
- Offset: 0 Degrees
- Min. Arc Swing: 3 Degrees
- Measurement Type: SAE
- Item: Ratcheting Wrench Set,11 pc.,120XP
- Size: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Ratcheting Wrench Set,11 pc.,120XP
Reviews of Gearwrench #86247
Explore more
- GEARWRENCH 27-Piece 1/4" Drive GearRatchet Pass-Thru Flex Head Ratchet Set EHT891427
- GEARWRENCH 4 Pc. 12 Point Ratcheting Combination SAE Wrench Set 9309D
- GEARWRENCH 11 Piece Torx Ratcheting Wrench Insert Bit Set 81560
- GEARWRENCH 8 Pc. 12 Point Open End Ratcheting Combination SAE Wrench Set 85599
- GEARWRENCH 6 Piece Metric Double Box End Ratcheting Set EHT9260
- STURTEVANT RICHMONT Dial Wrench, 1" 815722
- K TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/4" KTI-41324
- Gearwrench Wrenches