Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/16" 12 Point XL X-Beam™ Flex Head Ratcheting Combination Wrench

  • Zoro #: G0426800
  • Mfr #: 85282
$26.00
  • Item: Combination Ratcheting Wrench,11/16 in.
  • Overall Length: 10.830"
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #85282 Specifications

  • Zoro #: G0426800
  • Mfr #: 85282
Item: Combination Ratcheting Wrench,11/16 in. Overall Length: 10.830"
SAE or Metric: SAE Number of Points: 12
Size: 11/16" Wrench Style: XL Combination, Flex Head, Open End
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,11/16 in.

Reviews of Gearwrench #85282