Gearwrench
11/32" 120XP™ UNV Spline XL Flex Head Ratcheting Comb Wrench
Mfr # 86235
Zoro # G0426925
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 6-1/2"
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Flex Head, Open End
- Size 11/32"
Explore More Products
- GEARWRENCH 8 Pc. 12 Point Reversible Ratcheting Combination Metric Wrench Set 9543
- GEARWRENCH Metric Double Flex Ratcheting Wrench 86831
- GEARWRENCH Combination Ratcheting Wrench, 21 mm 90T 86721
- GEARWRENCH Ratcheting Wrench, 13mm L 85513
- GEARWRENCH RATCH WRENCH FLXHD 7/16"" 9707
- GEARWRENCH 16mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench 86116
- GEARWRENCH Double Flex Ratcheting Wrench 9/16"x5/8 86828
- GEARWRENCH Combination Ratcheting Wrench, 9/16" 90 86946
- GEARWRENCH 11mm 12 Point Stubby Flex Head Ratcheting Combination Wrench 9552
- TEKTON 11/32 Inch Reversible 12-Point Ratcheting Combination Wrench WRC23309
- TITAN WRENCH RATCHETING 1/2" TL12605
- Gearwrench Ratcheting Wrenches & Sets